Zoro Homepage

MANUAL TAB-TENSI

  • Mfr # MT140XWH2

  • Zoro # G612098652


product price: $1,933.99
/ea
Free Shipping & Returns

Key Features

Screen Size
68.5 in H x 122 in W
Height
90.7 in
Width
11.6 ft
Mounting Method
Wall
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT140XWH2
Zoro #
G612098652
UPC #
-
Country of Origin
China

Dimensions

Screen Size
68.5 in H x 122 in W
Height
90.7 in
Width
11.6 ft
Diagonal Image Size
140 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.