
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R273WV1 PLUS
Zoro #
G7597660
UPC #
848448022921
Country of Origin
China
Dimensions
Screen Size
163.5 in H x 217.9 in W
Width
18.8 ft
Screen Height
163.5 in
Diagonal Image Size
273 in
Screen Width
217.9 in
Details
Features
Features,"Assembly Required, Fixed Frame, Front Projection"
Color
Black Velvet
Mount Type
Wall Mount
Aspect Ratio
4:3
Screen Fabric
CineWhite
Viewing Angle
180°
Screen Gain
1.1
Product Type
Projection Screen
Item
Projection Screen
Mounting
Wall
Front Projection
Yes
Assembly
Required
Fixed Frame
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.