
Elite ProAV Pro Frame 150" Fixed Frame Projection Screen - 16:9 - CineWhite - 73.5" x 130.7" (Discontinued)
- Mfr # PF150HW2
- Zoro # G6204494
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF150HW2
Zoro #
G6204494
UPC #
-
Country of Origin
China
Dimensions
Screen Size
150"
Height
78.3"
Width
11.3 ft
Depth
1.4"
Diagonal Image Size
150 in
Details
Item
Projector Screen
Aspect Ratio
16:9
Product Type
Projection Screen
Fixed Frame
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.