
Proav Pfv250H-Plus, PFV300H-PLUS
Mfr # PFV300H-PLUS
Zoro # G5476108
product price: $4,573.99
/ea
Free Shipping & Returns
Key Features
Screen Size
250"
Color
Black, White
Mounting Method
Wall
Aspect Ratio
16:9
Product Type
Projection Screen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PFV300H-PLUS
Zoro #
G5476108
UPC #
-
Country of Origin
China
Dimensions
Screen Size
250"
Diagonal Image Size
300 in
Details
Color
Black, White
Item
Projector Screen
Mounting Method
Wall
Aspect Ratio
16:9
Product Type
Projection Screen
Fixed Frame
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.