Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proav Saker Tab-Tension 2 165

  • Mfr # SKT165NXW2-E12

  • Zoro # G7596680


product price: $3,210.99
/ea
Free Shipping & Returns

Key Features

Screen Size
87.4 in H x 139.9 in W
Aspect Ratio
16:10
Color
White
Screen Height
87.4"
Screen Width
139.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT165NXW2-E12
Zoro #
G7596680
UPC #
848448032760
Country of Origin
China

Dimensions

Screen Size
87.4 in H x 139.9 in W
Screen Height
87.4"
Screen Width
139.9 in
Diagonal Image Size
165"
Screen Size Class
139.9"

Details

Aspect Ratio
16:10
Color
White
Item
Projection Screen
Screen Fabric
CineWhite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.