Zoro Homepage

Proav Skt100Xhd5-E12

  • Mfr # SKT100XHD5-E12

  • Zoro # G6245006


product price: $2,399.00
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
100"
Height
68.3"
Width
108.7"
Mounting Method
Wall, Ceiling
Includes
Hardware kit , IR, RF remotes, Wall switch, Trigger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT100XHD5-E12
Zoro #
G6245006
UPC #
-
Country of Origin
China

Dimensions

Screen Size
100"
Height
68.3"
Width
108.7"
Diagonal Image Size
100 in

Details

Item
Projector Screen
Mounting Method
Wall, Ceiling
Includes
Hardware kit , IR, RF remotes, Wall switch, Trigger
Aspect Ratio
16:9
Product Type
Projection Screen
Screen Folding Mechanism
Electric

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.