
PROJ SCRN 2
Mfr # ELECTRIC180H2
Zoro # G812097578
product price: $1,830.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Color
Black
Height
100.8 in
Width
13.4 ft
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELECTRIC180H2
Zoro #
G812097578
UPC #
-
Country of Origin
United States
Dimensions
Screen Size
88.3 in H x 156.9 in W
Height
100.8 in
Width
13.4 ft
Diagonal Image Size
180 in
Details
Color
Black
Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Screen Gain
1
Screen Folding Mechanism
Electric
Description
Documents & Resources
- Technical Guide 1 Opens PDF in new window
- Technical Guide 2 Opens PDF in new window
- Technical Guide 3 Opens PDF in new window
- Technical Guide 4 Opens PDF in new window
- Technical Guide 5 Opens PDF in new window
- Technical Guide 6 Opens PDF in new window
- Technical Guide 7 Opens PDF in new window
- Technical Guide 8 Opens PDF in new window
- Technical Guide 9 Opens PDF in new window
- Technical Guide 10 Opens PDF in new window
- Technical Guide 11 Opens PDF in new window
- Technical Guide 12 Opens PDF in new window
- Technical Guide 13 Opens PDF in new window
- Technical Guide 14 Opens PDF in new window
- Technical Guide 15 Opens PDF in new window
- Technical Guide 16 Opens PDF in new window
- Technical Guide 17 Opens PDF in new window
- Technical Guide 18 Opens PDF in new window
- Technical Guide 19 Opens PDF in new window
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.