Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # AR100DHD3

  • Zoro # G612097464


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49.2 in H x 87.3 in W
Height
50 in
Mounting Method
Wall
Includes
Aeon AR100DHD3 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR100DHD3
Zoro #
G612097464
UPC #
-
Country of Origin
China

Dimensions

Screen Size
49.2 in H x 87.3 in W
Height
50 in
Depth
1 in
Diagonal Image Size
100 in
Screen Height
49.2 in
Screen Width
87.3 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Aeon AR100DHD3 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Aspect Ratio
16:9
Viewing Angle
90°
Assembled/Unassembled
Assembled
Screen Gain
1.2
Fixed Frame
Yes
Front Projection
Yes
Screen Fabric
CineGrey 3D
Assembly Required
Yes
Product Line
Aeon
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.