
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AR100H-CLR
Zoro #
G7593838
UPC #
848448017538
Country of Origin
China
Dimensions
Screen Size
100"
Height
50"
Width
88"
Depth
1"
Details
Item
Projector Screen
Aspect Ratio
1899-12-30
Product Type
Projection Screen
Viewing Angle
180°
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.