Zoro Homepage

PROJ SCRN

  • Mfr # AR100WH2

  • Zoro # G112097469


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49.2 in H x 87.3 in W
Height
50 in
Width
88.1 in
Mounting Method
Wall
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR100WH2
Zoro #
G112097469
UPC #
-
Country of Origin
China

Dimensions

Screen Size
49.2 in H x 87.3 in W
Height
50 in
Width
88.1 in
Depth
1.3 in
Diagonal Image Size
100 in
Screen Width
87.3 in
Screen Height
49.2 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Includes
Aeon AR100WH2 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Front Projection
Yes
Screen Gain
1.1
Fixed Frame
Yes
Viewing Angle
180°
Assembled/Unassembled
Assembled
Assembly Required
Yes
Mounting
Wall Mount
Screen Fabric
CineWhite
Product Line
Aeon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.