Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # AR110DHD3

  • Zoro # G212097321


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Screen Size
54 in H x 96 in W
Height
54.9 in
Mounting Method
Wall
Depth
1.3 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR110DHD3
Zoro #
G212097321
UPC #
-
Country of Origin
China

Dimensions

Screen Size
54 in H x 96 in W
Height
54.9 in
Depth
1.3 in
Diagonal Image Size
110 in
Screen Width
96 in
Screen Height
54 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Includes
Aeon CineGrey 3D AR110DHD3 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Fixed Frame
Yes
Viewing Angle
90°
Assembled/Unassembled
Assembled
Front Projection
Yes
Screen Gain
1.2
Product Line
Aeon CineGrey 3D
Screen Fabric
CineGrey 3D
Mounting
Wall Mount
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.