Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # AR110WH2

  • Zoro # G612097273


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Screen Size
54 in H x 96 in W
Color
White
Height
54.9 in
Width
96.9 in
Mounting Method
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR110WH2
Zoro #
G612097273
UPC #
-
Country of Origin
China

Dimensions

Screen Size
54 in H x 96 in W
Height
54.9 in
Width
96.9 in
Depth
1 in
Diagonal Image Size
110 in
Screen Height
54 in
Screen Width
96 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall
Includes
Aeon AR110WH2 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Aspect Ratio
16:9
Screen Gain
1.1
Fixed Frame
Yes
Front Projection
Yes
Viewing Angle
180°
Assembled/Unassembled
Assembled
Mounting
Wall Mount
Product Line
Aeon
Assembly Required
Yes
Screen Fabric
CineWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.