Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # AR120WH2

  • Zoro # G812097318


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Screen Size
58.3 in H x 104.1 in W
Color
White
Height
59.8 in
Width
104.9 in
Mounting Method
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR120WH2
Zoro #
G812097318
UPC #
-
Country of Origin
China

Dimensions

Screen Size
58.3 in H x 104.1 in W
Height
59.8 in
Width
104.9 in
Depth
1.3 in
Diagonal Image Size
120 in
Screen Width
104.1 in
Screen Height
58.3 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall
Includes
Aeon AR120WH2 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Aspect Ratio
16:9
Viewing Angle
180°
Screen Gain
1.1
Assembled/Unassembled
Assembled
Fixed Frame
Yes
Projection Formats
HDTV
Front Projection
Yes
Mounting
Wall Mount
Assembly Required
Yes
Product Line
Aeon
Screen Fabric
CineWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.