Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # AR135DHD3

  • Zoro # G812097363


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Screen Size
66.2 in H x 117.7 in W
Color
Black
Height
67.1 in
Width
118.7 in
Mounting Method
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR135DHD3
Zoro #
G812097363
UPC #
-
Country of Origin
China

Dimensions

Screen Size
66.2 in H x 117.7 in W
Height
67.1 in
Width
118.7 in
Depth
1.3 in
Diagonal Image Size
135 in
Screen Height
66.2 in
Screen Width
117.7 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Includes
Aeon CineGrey 3D AR135DHD3 Projection Screen, Spring Hook, Allen Wrench, Wall Anchors, Screws, Screwdriver
Screen Gain
1.2
Assembled/Unassembled
Assembled
Front Projection
Yes
Fixed Frame
Yes
Viewing Angle
90°
Assembly Required
Yes
Screen Fabric
CineGrey 3D
Product Line
Aeon CineGrey 3D
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.