Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # AR150WH2

  • Zoro # G712097296


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Screen Size
73.6 in H x 130.7 in W
Height
74.4 in
Mounting Method
Wall
Includes
Aeon AR150WH2 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR150WH2
Zoro #
G712097296
UPC #
-
Country of Origin
China

Dimensions

Screen Size
73.6 in H x 130.7 in W
Height
74.4 in
Depth
1 in
Diagonal Image Size
150 in
Screen Width
130.7 in
Screen Height
73.6 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Aeon AR150WH2 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Aspect Ratio
16:9
Viewing Angle
180°
Front Projection
Yes
Assembled/Unassembled
Assembled
Fixed Frame
Yes
Screen Gain
1.1
Assembly Required
Yes
Screen Fabric
CineWhite
Mounting
Wall Mount
Product Line
Aeon

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.