Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # AR158WH2-WIDE

  • Zoro # G912097645


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Screen Size
61.7 in H x 145 in W
Height
62.8 in
Mounting Method
Wall
Includes
Aeon AR158WH2-WIDE Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR158WH2-WIDE
Zoro #
G912097645
UPC #
-
Country of Origin
China

Dimensions

Screen Size
61.7 in H x 145 in W
Height
62.8 in
Depth
1 in
Diagonal Image Size
158 in
Screen Height
61.7 in
Screen Width
145 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Aeon AR158WH2-WIDE Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Aspect Ratio
2.35:1
Viewing Angle
180°
Screen Gain
1.1
Fixed Frame
Yes
Assembled/Unassembled
Assembled
Front Projection
Yes
Product Line
Aeon
Assembly Required
Yes
Screen Fabric
CineWhite
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.