Zoro Homepage

PROJ SCRN

  • Mfr # AR180WH2

  • Zoro # G512097694


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Screen Size
88.3 in H x 156.9 in W
Height
89 in
Mounting Method
Wall
Depth
1 in
Includes
Aeon AR180WH2 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR180WH2
Zoro #
G512097694
UPC #
-
Country of Origin
China

Dimensions

Screen Size
88.3 in H x 156.9 in W
Height
89 in
Depth
1 in
Diagonal Image Size
180 in
Screen Width
156.9 in
Screen Height
88.3 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Aeon AR180WH2 Projection ScreenSpring HookAllen WrenchWall AnchorsScrewsScrewdriver
Aspect Ratio
16:9
Viewing Angle
180°
Assembled/Unassembled
Assembled
Front Projection
Yes
Fixed Frame
Yes
Screen Gain
1.1
Mounting
Wall Mount
Assembly Required
Yes
Product Line
Aeon
Screen Fabric
CineWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.