Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # DIY160H1

  • Zoro # G712098668


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Height
81.6 in
Mounting Method
Free Standing
Includes
DIY Pro DIY160H1 Projection ScreenScreen Material Bag4 x Dynamic Rope1 x Polypropylene Rope
Aspect Ratio
16:9
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIY160H1
Zoro #
G712098668
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
78.4 in H x 139.4 in W
Height
81.6 in
Depth
0.1 in
Diagonal Image Size
160 in
Screen Height
78.4 in
Screen Width
139.4 in

Details

Item
Projection Screen
Mounting Method
Free Standing
Includes
DIY Pro DIY160H1 Projection ScreenScreen Material Bag4 x Dynamic Rope1 x Polypropylene Rope
Aspect Ratio
16:9
Screen Gain
1.1
Front Projection
Yes
Viewing Angle
160°
Assembled/Unassembled
Unassembled
Mounting
Free Standing
Product Line
DIY Pro
Screen Fabric
DynaWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.