Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # ER110WH2

  • Zoro # G012098405


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Screen Size
54 in H x 96 in W
Color
White
Height
58.7 in
Width
100.6 in
Mounting Method
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER110WH2
Zoro #
G012098405
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
54 in H x 96 in W
Height
58.7 in
Width
100.6 in
Depth
1.6 in
Diagonal Image Size
110 in
Screen Height
54 in
Screen Width
96 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall
Includes
SableFrame 2 ER110WH2 Projection ScreenDry Wall AnchorsScrewsRubber HammerScrew Driver
Aspect Ratio
16:9
Screen Gain
1.1
Assembled/Unassembled
Assembled
Viewing Angle
180°
Fixed Frame
Yes
Series
2
Front Projection
Yes
Screen Fabric
CineWhite
Product Line
SableFrame
Assembly Required
Yes
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.