Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # ER120DHD3

  • Zoro # G412098753


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Screen Size
58.9 in H x 104.7 in W
Color
Gray
Height
63.5 in
Width
105 in
Mounting Method
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER120DHD3
Zoro #
G412098753
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
58.9 in H x 104.7 in W
Height
63.5 in
Width
105 in
Depth
1.6 in
Diagonal Image Size
120 in
Screen Width
104.7 in
Screen Height
58.9 in

Details

Color
Gray
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Viewing Angle
90°
Assembled/Unassembled
Assembled
Front Projection
Yes
Screen Gain
1.2
Fixed Frame
Yes
Assembly Required
Yes
Product Line
SableFrame
Mounting
Wall Mount
Screen Fabric
CineGrey 3D

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.