Zoro Homepage

PROJ SCRN

  • Mfr # ER120WH2

  • Zoro # G312098617


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Screen Size
59 in H x 104.7 in W
Height
63.5 in
Width
109.3 in
Mounting Method
Wall
Depth
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER120WH2
Zoro #
G312098617
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
59 in H x 104.7 in W
Height
63.5 in
Width
109.3 in
Depth
1.6 in
Diagonal Image Size
120 in
Screen Height
59 in
Screen Width
104.7 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
SableFrame 2 ER120WH2 Projection ScreenDry Wall AnchorsScrewsRubber HammerScrew Driver
Aspect Ratio
16:9
Viewing Angle
180°
Fixed Frame
Yes
Screen Gain
1.1
Assembled/Unassembled
Assembled
Front Projection
Yes
Projection Formats
HDTV
Series
2
Product Line
SableFrame
Mounting
Wall Mount
Screen Fabric
CineWhite
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.