Zoro Homepage

PROJ SCRN

  • Mfr # ER135WH2

  • Zoro # G812098773


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Screen Size
66 in H x 117 in W
Color
White
Height
70.9 in
Width
10.2 ft
Mounting Method
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER135WH2
Zoro #
G812098773
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
66 in H x 117 in W
Height
70.9 in
Width
10.2 ft
Depth
1.6 in
Diagonal Image Size
135 in
Screen Height
66 in
Screen Width
117 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall
Includes
SableFrame 2 ER135WH2 Projection ScreenDry Wall AnchorsScrewsRubber HammerScrew Driver
Aspect Ratio
16:9
Screen Gain
1.1
Viewing Angle
180°
Series
2
Fixed Frame
Yes
Assembled/Unassembled
Assembled
Front Projection
Yes
Projection Formats
HDTV
Product Line
SableFrame
Mounting
Wall Mount
Assembly Required
Yes
Screen Fabric
CineWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.