Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # ER150DHD3

  • Zoro # G712098712


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Screen Size
73.6 in H x 130.7 in W
Height
78.3 in
Mounting Method
Wall
Depth
1.6 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER150DHD3
Zoro #
G712098712
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
73.6 in H x 130.7 in W
Height
78.3 in
Depth
1.6 in
Diagonal Image Size
150 in
Screen Width
130.7 in
Screen Height
73.6 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Front Projection
Yes
Fixed Frame
Yes
Assembled/Unassembled
Assembled
Screen Gain
1.2
Viewing Angle
90°
Assembly Required
Yes
Mounting
Wall Mount
Product Line
SableFrame
Screen Fabric
CineGrey 3D

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.