Zoro Homepage

PROJ SCRN

  • Mfr # ER165WH2

  • Zoro # G712098606


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Screen Size
81 in H x 144 in W
Height
85.6 in
Mounting Method
Wall
Depth
1.6 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER165WH2
Zoro #
G712098606
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
81 in H x 144 in W
Height
85.6 in
Depth
1.6 in
Diagonal Image Size
165 in
Screen Height
81 in
Screen Width
144 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Includes
SableFrame 2 ER165WH2 Projection ScreenDry Wall AnchorsScrewsRubber HammerScrew Driver
Assembled/Unassembled
Assembled
Fixed Frame
Yes
Screen Gain
1.1
Series
2
Front Projection
Yes
Viewing Angle
180°
Assembly Required
Yes
Screen Fabric
CineWhite
Mounting
Wall Mount
Product Line
SableFrame

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.