Zoro Homepage

PROJ SCRN

  • Mfr # ER180WH2

  • Zoro # G112098527


product price: $1,054.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
88.3 in H x 156.9 in W
Height
92.9 in
Mounting Method
Wall
Aspect Ratio
16:9
Depth
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER180WH2
Zoro #
G112098527
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
88.3 in H x 156.9 in W
Height
92.9 in
Depth
1.6 in
Diagonal Image Size
180 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Includes
Dry Wall Anchors, Screws, Rubber Hammer, Screw Driver
Assembled/Unassembled
Assembled
Series
2
Screen Gain
1.1
Fixed Frame
Yes
Viewing Angle
180°
Front Projection
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.