Zoro Homepage

PROJ SCRN

  • Mfr # ER200WH2

  • Zoro # G512098523


product price: $1,328.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
98 in H x 174 in W
Height
102.8 in
Mounting Method
Wall
Includes
SableFrame 2 ER200WH2 Projection ScreenDry Wall AnchorsScrewsRubber HammerScrew Driver
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER200WH2
Zoro #
G512098523
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
98 in H x 174 in W
Height
102.8 in
Depth
1.6 in
Diagonal Image Size
200 in
Screen Height
98 in
Screen Width
174 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
SableFrame 2 ER200WH2 Projection ScreenDry Wall AnchorsScrewsRubber HammerScrew Driver
Aspect Ratio
16:9
Front Projection
Yes
Series
2
Fixed Frame
Yes
Viewing Angle
180°
Screen Gain
1.1
Assembled/Unassembled
Assembled
Assembly Required
Yes
Product Line
SableFrame
Mounting
Wall Mount
Screen Fabric
CineWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.