Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # IHOME112HW2-E16

  • Zoro # G412098531


product price: $2,354.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
54.9 in H x 97.6 in W
Height
79.6 in
Width
107.4 in
Mounting Method
Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHOME112HW2-E16
Zoro #
G412098531
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
54.9 in H x 97.6 in W
Height
79.6 in
Width
107.4 in
Depth
5.8 in
Diagonal Image Size
112 in
Housing/Bracket Height
4.6 in

Details

Item
Projection Screen
Mounting Method
Ceiling
Aspect Ratio
16:9
Includes
IR Remote, RF Remote, 3 Way Wall Switch, 12 V Trigger, IR Extended "Eye" Receiver, Bubble Level
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Front Projection
Yes
Screen Gain
1.1
Viewing Angle
180°
Assembled/Unassembled
Unassembled

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.