Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # IRP123H2

  • Zoro # G812098544


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Screen Size
60 in H x 106.6 in W
Width
106.6 in
Mounting Method
Wall
Includes
Insta-RP2 IRP123H2 Projection ScreenMicrofiber ClothSmoothing Tool
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRP123H2
Zoro #
G812098544
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
60 in H x 106.6 in W
Width
106.6 in
Diagonal Image Size
123 in
Screen Width
106.6 in
Screen Height
60 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Insta-RP2 IRP123H2 Projection ScreenMicrofiber ClothSmoothing Tool
Aspect Ratio
16:9
Viewing Angle
180°
Fixed Frame
Yes
Screen Gain
2.2
Assembled/Unassembled
Unassembled
Rear Projection
Yes
Screen Fabric
Wraith Veil 2
Mounting
Wall Mount
Product Line
Insta-RP2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.