Zoro Homepage

PROJ SCRN

  • Mfr # IRP5X20V2

  • Zoro # G812098582


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Screen Size
60 in H x 240 in W
Width
20 ft
Mounting Method
Wall
Includes
Microfiber Cloth, Smoothing Tool
Aspect Ratio
5:20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRP5X20V2
Zoro #
G812098582
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
60 in H x 240 in W
Width
20 ft
Diagonal Image Size
247 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Microfiber Cloth, Smoothing Tool
Aspect Ratio
5:20
Screen Gain
2.2
Rear Projection
Yes
Viewing Angle
180°
Fixed Frame
Yes
Assembled/Unassembled
Unassembled

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.