Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # IWB4X20HW

  • Zoro # G612098362


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Screen Size
50 in H x 240 in W
Width
20 ft
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWB4X20HW
Zoro #
G612098362
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
50 in H x 240 in W
Width
20 ft
Diagonal Image Size
245 in
Screen Width
240 in
Screen Height
50 in

Details

Item
Projection Screen
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:20
Includes
Insta-DE IWB4X20HW Projection ScreenPen HolderWhiteboard MarkersErasersSmoothing Tool
Viewing Angle
180°
Fixed Frame
Yes
Front Projection
Yes
Assembled/Unassembled
Unassembled
Screen Gain
1.1
Product Line
Insta-DE
Environmental Certification
GREENGUARD
Screen Fabric
VersaWhite
Environmentally Friendly
Yes
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.