Zoro Homepage

PROJ SCRN

  • Mfr # IWB4X30HW

  • Zoro # G012098702


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Screen Size
50 in H x 360 in W
Width
30 ft
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Pen Holder, Whiteboard Markers, Erasers, Smoothing Tool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IWB4X30HW
Zoro #
G012098702
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
50 in H x 360 in W
Width
30 ft
Diagonal Image Size
364 in

Details

Item
Projection Screen
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Pen Holder, Whiteboard Markers, Erasers, Smoothing Tool
Aspect Ratio
4:30
Fixed Frame
Yes
Front Projection
Yes
Screen Gain
1.1
Viewing Angle
180°
Assembled/Unassembled
Unassembled

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.