Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # IWB70VWM

  • Zoro # G712098774


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Screen Size
41.3 in H x 55.1 in W
Width
56 in
Mounting Method
Wall
Includes
Insta-DEM IWB70VWM Projection ScreenPen HolderWhiteboard MarkersErasersMagnetic Bar
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IWB70VWM
Zoro #
G712098774
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
41.3 in H x 55.1 in W
Width
56 in
Diagonal Image Size
69 in
Screen Width
55.1 in
Screen Height
41.3 in

Details

Item
Projection Screen
Mounting Method
Wall
Includes
Insta-DEM IWB70VWM Projection ScreenPen HolderWhiteboard MarkersErasersMagnetic Bar
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Gain
1.1
Fixed Frame
Yes
Viewing Angle
180°
Environmentally Friendly
Yes
Mounting
Wall Mount
Product Line
Insta-DEM
Screen Fabric
VersaWhite
Environmental Certification
GREENGUARD

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.