Zoro Homepage

PROJ SCRN

  • Mfr # M100S

  • Zoro # G012098559


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Screen Size
71 in H x 71 in W
Height
79.4 in
Width
77.1 in
Mounting Method
Wall/Ceiling
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100S
Zoro #
G012098559
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
71 in H x 71 in W
Height
79.4 in
Width
77.1 in
Depth
2.8 in
Diagonal Image Size
100 in
Housing/Bracket Height
2.5 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
1:1
Includes
Lanyard String
Screen Folding Mechanism
Manual
Assembled/Unassembled
Unassembled
Screen Gain
1
Front Projection
Yes
Viewing Angle
180°

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.