Zoro Homepage

PROJ SCRN

  • Mfr # M100UWH

  • Zoro # G112098565


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in H x 87 in W
Height
59.6 in
Width
93.5 in
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100UWH
Zoro #
G112098565
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
49 in H x 87 in W
Height
59.6 in
Width
93.5 in
Depth
3.1 in
Housing/Bracket Height
3.6 in
Diagonal Image Size
100 in
Screen Height
49 in
Screen Width
87 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Includes
Manual M100UWH Projection ScreenLanyard String
Front Projection
Yes
Screen Folding Mechanism
Manual
Viewing Angle
180°
Screen Gain
1.1
Assembled/Unassembled
Unassembled
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD
Screen Fabric
MaxWhite
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.