Zoro Homepage

PROJ SCRN

  • Mfr # M100X

  • Zoro # G412098685


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Screen Size
53 in H x 84.5 in W
Color
White
Height
63.7 in
Width
91.5 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M100X
Zoro #
G412098685
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
53 in H x 84.5 in W
Height
63.7 in
Width
91.5 in
Depth
2.8 in
Diagonal Image Size
100 in
Screen Height
53 in
Screen Width
84.5 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Manual B M100X Projection ScreenLanyard String
Front Projection
Yes
Viewing Angle
180°
Screen Folding Mechanism
Manual
Assembled/Unassembled
Unassembled
Screen Gain
1
Series
B
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite
Product Line
Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.