Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # M106UWH-E24

  • Zoro # G812098421


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Screen Size
52 in H x 92.4 in W
Height
82 in
Width
98.7 in
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M106UWH-E24
Zoro #
G812098421
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
52 in H x 92.4 in W
Height
82 in
Width
98.7 in
Depth
3.1 in
Housing/Bracket Height
2.4 in
Diagonal Image Size
106 in
Screen Height
52 in
Screen Width
92.4 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
Manual M106UWH-E24 Projection ScreenLanyard String
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Manual
Screen Gain
1.1
Viewing Angle
180°
Front Projection
Yes
Environmentally Friendly
Yes
Screen Fabric
MaxWhite
Product Line
Manual
Environmental Certification
GREENGUARD
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.