Zoro Homepage

PROJ SCRN

  • Mfr # M120V

  • Zoro # G812098308


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Screen Size
72 in H x 96 in W
Height
83.4 in
Width
102.3 in
Mounting Method
Wall/Ceiling
Depth
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120V
Zoro #
G812098308
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
72 in H x 96 in W
Height
83.4 in
Width
102.3 in
Depth
2.8 in
Diagonal Image Size
120 in
Screen Width
96 in
Screen Height
72 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Includes
Manual B M120V Projection ScreenLanyard String
Viewing Angle
180°
Series
B
Screen Gain
1
Front Projection
Yes
Screen Folding Mechanism
Manual
Assembled/Unassembled
Unassembled
Product Line
Manual
Screen Fabric
MaxWhite
Mounting
Wall/Ceiling Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.