Zoro Homepage

PROJ SCRN

  • Mfr # M120X

  • Zoro # G312098372


product price: $218.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Screen Size
63.6 in H x 101.8 in W
Height
74.9 in
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Manual B M120X Projection ScreenLanyard String
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120X
Zoro #
G312098372
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
63.6 in H x 101.8 in W
Height
74.9 in
Depth
2.8 in
Diagonal Image Size
120 in
Screen Height
63.6 in
Screen Width
101.8 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Includes
Manual B M120X Projection ScreenLanyard String
Screen Folding Mechanism
Manual
Series
B
Screen Gain
1
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Front Projection
Yes
Mounting
Wall/Ceiling Mount
Product Line
Manual
Screen Fabric
MaxWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.