Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # M135XWH2

  • Zoro # G712098330


product price: $341.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Screen Size
66.2 in H x 117.7 in W
Height
77.2 in
Width
10.5 ft
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M135XWH2
Zoro #
G712098330
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
66.2 in H x 117.7 in W
Height
77.2 in
Width
10.5 ft
Depth
3.5 in
Housing/Bracket Height
4.1 in
Diagonal Image Size
135 in
Screen Height
66.2 in
Screen Width
117.7 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Manual M135XWH2 Projection ScreenLanyard String
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Screen Folding Mechanism
Manual
Front Projection
Yes
Screen Gain
1.1
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite
Product Line
Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.