Zoro Homepage

PROJ SCRN

  • Mfr # M150UWV2

  • Zoro # G512098707


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Screen Size
90 in H x 120 in W
Height
101.1 in
Width
10.7 ft
Mounting Method
Wall/Ceiling
Depth
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M150UWV2
Zoro #
G512098707
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
90 in H x 120 in W
Height
101.1 in
Width
10.7 ft
Depth
3.5 in
Housing/Bracket Height
4.1 in
Diagonal Image Size
150 in
Screen Height
90 in
Screen Width
120 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Manual M150UWV2 Projection ScreenLanyard String
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Folding Mechanism
Manual
Screen Gain
1.1
Viewing Angle
180°
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Mounting
Wall/Ceiling Mount
Product Line
Manual
Screen Fabric
MaxWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.