Zoro Homepage

PROJ SCRN

  • Mfr # M80NWV

  • Zoro # G912098765


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Screen Size
48 in H x 64 in W
Height
57.8 in
Width
70.3 in
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M80NWV
Zoro #
G912098765
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
48 in H x 64 in W
Height
57.8 in
Width
70.3 in
Depth
2.7 in
Housing/Bracket Height
3.2 in
Diagonal Image Size
80 in
Screen Width
64 in
Screen Height
48 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
4:3
Includes
Manual M80NWV Projection ScreenLanyard String
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Viewing Angle
180°
Assembled/Unassembled
Unassembled
Screen Gain
1.1
Front Projection
Yes
Screen Folding Mechanism
Manual
Mounting
Wall/Ceiling Mount
Screen Fabric
MaxWhite
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.