Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # M80UWH

  • Zoro # G512098721


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Screen Size
39 in H x 70 in W
Color
Black
Height
49.4 in
Width
76 in
Mounting Method
Wall/Ceiling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M80UWH
Zoro #
G512098721
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
39 in H x 70 in W
Height
49.4 in
Width
76 in
Depth
2.7 in
Diagonal Image Size
80 in
Housing/Bracket Height
3.2 in
Screen Height
39 in
Screen Width
70 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Includes
Manual M80UWH Projection ScreenLanyard String
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Projection Formats
HDTV
Screen Gain
1.1
Assembled/Unassembled
Unassembled
Front Projection
Yes
Screen Folding Mechanism
Manual
Viewing Angle
180°
Environmental Certification
GREENGUARD
Product Line
Manual
Screen Fabric
MaxWhite
Mounting
Wall/Ceiling Mount
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.