Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # OMS110H2

  • Zoro # G512321997


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Screen Size
54 in H x 96 in W
Height
83.9 in
Width
101.1 in
Mounting Method
Floor
Depth
36.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS110H2
Zoro #
G512321997
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
54 in H x 96 in W
Height
83.9 in
Width
101.1 in
Depth
36.7 in
Diagonal Image Size
110 in
Screen Height
54 in
Screen Width
96 in

Details

Item
Projection Screen
Mounting Method
Floor
Includes
Yard Master 2 OMS110H2 Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
Aspect Ratio
16:9
Screen Gain
1.1
Viewing Angle
180°
Assembled/Unassembled
Assembled
Front Projection
Yes
Mounting
Floor Mount
Assembly Required
Yes
Screen Fabric
CineWhite
Product Line
Yard Master 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.