Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # OMS135H2-DUAL

  • Zoro # G512098677


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Screen Size
66.2 in H x 117.7 in W
Height
96.2 in
Width
10.2 ft
Mounting Method
Floor
Includes
Yard Master 2 Dual OMS135H2-DUAL Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS135H2-DUAL
Zoro #
G512098677
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
66.2 in H x 117.7 in W
Height
96.2 in
Width
10.2 ft
Depth
36.7 in
Diagonal Image Size
135 in
Screen Height
66.2 in
Screen Width
117.7 in

Details

Item
Projection Screen
Mounting Method
Floor
Includes
Yard Master 2 Dual OMS135H2-DUAL Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
Aspect Ratio
16:9
Assembled/Unassembled
Assembled
Rear Projection
Yes
Viewing Angle
150°
Screen Gain
0.8
Front Projection
Yes
Assembly Required
Yes
Mounting
Floor Mount
Screen Fabric
WraithVeil Dual
Product Line
Yard Master 2 Dual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.