Zoro Homepage

PROJ SCRN

  • Mfr # OMS135H2

  • Zoro # G912098406


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Screen Size
66.2 in H x 117.7 in W
Color
Black
Height
96.2 in
Width
10.2 ft
Mounting Method
Floor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS135H2
Zoro #
G912098406
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
66.2 in H x 117.7 in W
Height
96.2 in
Width
10.2 ft
Depth
36.7 in
Diagonal Image Size
135 in
Screen Width
117.7 in
Screen Height
66.2 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Floor
Includes
Yard Master 2 OMS135H2 Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
Aspect Ratio
16:9
Viewing Angle
180°
Screen Gain
1.1
Assembled/Unassembled
Assembled
Screen Folding Mechanism
Electric
Front Projection
Yes
Screen Fabric
CineWhite
Mounting
Floor Mount
Assembly Required
Yes
Product Line
Yard Master 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.