Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # OMS150H2-DUAL

  • Zoro # G712098644


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Screen Size
73.6 in H x 130.7 in W
Height
103.6 in
Mounting Method
Floor
Includes
Yard Master 2 Dual OMS150H2-DUAL Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
Depth
36.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS150H2-DUAL
Zoro #
G712098644
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
73.6 in H x 130.7 in W
Height
103.6 in
Depth
36.7 in
Diagonal Image Size
150 in
Screen Height
73.6 in
Screen Width
130.7 in

Details

Item
Projection Screen
Mounting Method
Floor
Includes
Yard Master 2 Dual OMS150H2-DUAL Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
Aspect Ratio
16:9
Assembled/Unassembled
Assembled
Front Projection
Yes
Screen Gain
0.8
Rear Projection
Yes
Viewing Angle
150°
Screen Fabric
WraithVeil Dual
Mounting
Floor Mount
Product Line
Yard Master 2 Dual
Assembly Required
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.