Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # OMS180H2-DUAL

  • Zoro # G912098697


product price: $1,204.99
/ea
Free Shipping & Returns

Key Features

Screen Size
88.2 in H x 156.9 in W
Height
118.3 in
Mounting Method
Floor
Aspect Ratio
16:9
Depth
36.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS180H2-DUAL
Zoro #
G912098697
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
88.2 in H x 156.9 in W
Height
118.3 in
Depth
36.7 in
Diagonal Image Size
180 in
Screen Height
88.2 in
Screen Width
156.9 in

Details

Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
16:9
Includes
Yard Master 2 Dual OMS180H2-DUAL Projection ScreenCarrying Bag4 x Stake2 x Rope2 x Eye Bolt
Viewing Angle
150°
Rear Projection
Yes
Front Projection
Yes
Assembled/Unassembled
Assembled
Screen Gain
0.8
Assembly Required
Yes
Mounting
Floor Mount
Screen Fabric
WraithVeil Dual
Product Line
Yard Master 2 Dual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.