Zoro Homepage

PROJ SCRN

  • Mfr # OMS90H2

  • Zoro # G312098433


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Screen Size
44 in H x 78 in W
Height
74.1 in
Width
83.6 in
Mounting Method
Floor
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMS90H2
Zoro #
G312098433
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
44 in H x 78 in W
Height
74.1 in
Width
83.6 in
Depth
36.7 in
Diagonal Image Size
90 in

Details

Item
Projection Screen
Mounting Method
Floor
Aspect Ratio
16:9
Includes
Carrying Bag, (4) Stake, (2) Rope, (2) Eye Bolt
Screen Gain
1.1
Viewing Angle
180°
Assembled/Unassembled
Assembled
Front Projection
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.