Zoro Homepage

PROJ SCRN

  • Mfr # PC45W

  • Zoro # G612098423


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in H x 36 in W
Height
28.9 in
Width
37.4 in
Mounting Method
Tabletop
Aspect Ratio
4:3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC45W
Zoro #
G612098423
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
27 in H x 36 in W
Height
28.9 in
Width
37.4 in
Depth
2.6 in
Diagonal Image Size
45 in
Screen Height
27 in
Screen Width
36 in

Details

Item
Projection Screen
Mounting Method
Tabletop
Aspect Ratio
4:3
Includes
PicoScreen PC45W Projection ScreenCanvas Bag
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Assembled/Unassembled
Unassembled
Viewing Angle
180°
Front Projection
Yes
Screen Gain
1.1
Mounting
Tabletop
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Product Line
PicoScreen
Screen Fabric
MaxWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.