Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROJ SCRN

  • Mfr # POP92H

  • Zoro # G712098354


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Screen Size
45.1 in H x 80.2 in W
Height
78.7 in
Width
92.4 in
Mounting Method
Floor
Includes
Pop-up Cinema POP92H Projection ScreenCarrying Bag4 x Stake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POP92H
Zoro #
G712098354
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
45.1 in H x 80.2 in W
Height
78.7 in
Width
92.4 in
Depth
28.9 in
Diagonal Image Size
92 in
Screen Height
45.1 in
Screen Width
80.2 in

Details

Item
Projection Screen
Mounting Method
Floor
Includes
Pop-up Cinema POP92H Projection ScreenCarrying Bag4 x Stake
Aspect Ratio
16:9
Screen Gain
1.1
Assembled/Unassembled
Assembled
Viewing Angle
160°
Front Projection
Yes
Product Line
Pop-up Cinema
Assembly Required
Yes
Mounting
Floor Mount
Screen Fabric
SilkWhite

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.